HHS FOODSTUFFS (FOR MFG ONLY)
08931076 083 1
Delivery
The specialized food grade adhesive lubricant from our HHS range with NSF H1 certification.
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 3:59 PM. Directions. Call: (289) 474-5447
11 pieces in stock at Mississauga, ON as of 3:59 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 350 g |
| Colour | Colourless |
| Case Quantity | 12 |
| EAN | 4056807784045 |
Features
| Adhesive penetrating lubricant especially made for food related industries |
| HHS Foodstuffs is a fully synthetic lubricant formula suited for precise applications where substrate compatibility and long lasting lubrication is essential |
| HHS Foodstuffs is also suitable for other areas of application such chains, linkages, joints, levers, bearing, sliding points, cables, open drives and hinges |
Benefits & Advantage
| Great capillary action and adherence allows the lubricant to access hard-to-reach areas. |
| NSF H1 registered |
| Provides long lasting protection against corrosion |
| Water resistant |
| Free of silicone, acid, resin and AOX |
| Temperature tolerance - long term -25°C to 180°C (-13°F to 356°F) and short term up to 220°C (428°F). |
| Compatible with O-rings/X-rings |
Applications
| Shake the can well before use |
| The substrates need to be cleaned of grease and soil before being treated with HHS Foodstuffs for optimal results |
| When used as a corrosion protection film for food contact surfaces, completely remove all lubricant before restarting the device |
Review(s)
Product not yet rated.